ZURN ZER6003AV-CP AquaSense 'AV' Exposed Urinal Flush Valve - Exposed, quiet diaphragm-type, chrome plated flushometer with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valvue incorporates a 6VDC motor actuator, battery automatic sensor, high impact resistant polycarbonate housing and chrome plated ABS cover with manual override push button, high back pressure vacuum breaker, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials
Aqua Sense AV Flush Valve - 1.5 Gal -CP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spud Size | 3/4 in |
| Tailpiece Size | 3/4 in |
Product Details
| Battery Type | C |
| Gallons per Flush | 1.5 gal/flush |
| Series | ZER6003AV-CP |
| Liters per Flush | 5.7 |
| For Use With | Urinal |
| Material | Chrome Plated Plastic |
| Flush Type | Sensor |
| Manufacturers Part Number | ZER6003AV-CP |
| Installation Type | Top |
| Vandal Resistant | Vandal Resistant Stop Cap |
| Spud Placement | Top |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | No |