Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3182240

MPN #: 3400028

Guardian Arc Flash Shock Absorbing Lanyard, Fixed, Dual Leg, Steel Rebar Hook & Web Loop, 6'L

Product Description
Designed and built with superior heat and burn resistant materials like Kevlar® and Nomex® blended webbing, the Arc Flash external shock absorbing lanyard is designed for use in environments where the risk of arc flash or extreme heat exists. This option provides a lightweight and economical option for users requiring an ASTM F887 connecting device as part of their height safety solution.

Features:
  • Meets ASTM F887 Arc Flash Standards
  • High strength, 3600 lb. gate hooks
  • Steel Rebar Hooks (anchor)
  • Dual Leg for 100% tie-off
  • Web loop body connection


PRICE
$549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Weight Capacity310
Weight2 lbs
SizeOne Size
Lanyard Length6 ft
Adjustable LengthNo
Working Length6

Product Details

TypeShock Absorbing Lanyard
Number of Legs2
ColorBlack
SeriesArc Flash
StyleDual Leg
Anchorage ConnectionRebar Hook
DescriptionShock Absorbing Lanyard
Package Quantity1
Manufacturers Part Number3400028
Lanyard MaterialKevlar, Nomex
Anchorage Connection MaterialSteel
Harness ConnectionWeb Loop
BrandGuardian

Compliance & Certifications

CertificationsANSI Z359.13, ASTM F887