Gemtor VF505, Gemtor Rope Grab - 5/8"-3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Automatic energy absorbing rope grab follows a worker up and down a 5/8"- 3/4" diameter vertical synthetic lifeline. The unit's controlled, shock-absorbing action eliminates the need for an energy absorbing lanyard. The patented design allows the rope grab to be attached, detached and positioned at any point on the vertical lifeline. Weighs 1 1/2 lbs. and is made of stainless steel. New York State Approval # 9502
PRICE
$139.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Rope Diameter | 5/8 - 3/4 in |
Product Details
| Type | Carabiner |
| Material | Stainless Steel |
| Description | Gemtor Rope Grab - 5/8"-3/4" |
| Color | Silver |
| Manufacturers Part Number | VF505 |
| Brand | Gemtor |