Palram - Canopia Arcadia Alpine 12' x 28' Carport, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Arcadia Alpine 12' x 28' Carport is a stylish and durable shelter that will protect your vehicle, RV, trailer, or oversized vehicle from snow, rain, leaves and harmful UV rays. The Alpine offers 10 ft. of clearance, which is 3.5 ft. more than the standard Arcadia, making it ideal for taller vehicles and trailers. The virtually unbreakable 6mm gray polycarbonate roof panels provide 100% UV protection. The carport comes with pre-drilled holes, pre-cut panels and required hardware as well as an anchor kit for securing your carport. Polycarbonate roof panels have been designed to simply slide into place eliminating the need to get on the roof to secure them. The sturdy, powder coated gray aluminum and galvanized steel frame is rust resistant, easy to clean with your garden hose, and has a minimum 30lbs/sq. ft. snow load capacity.
PRICE
$9,585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 338 |
| Width | 141 |
| Height | 139 |
| Weight | 712 lbs |
| Side Wall Height | 120 |
| Area Capacity | 331 ft² |
| Peak Height | 139 |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Color | Gray |
| Series | Arcadia |
| Number of Poles | 8 |
| Panel Color Family | Gray |
| Material | Polycarbonate |
| Frame Material | Galvanized Steel |
| Manufacturers Part Number | HG9127 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 10 yr |