Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mobile Patient Lift

Model # :WBB3798877

MPN #: MP-P03

Mobile Patient Lift ArGo Electric Raised Toilet Lift w/Powered Sit-to-Stand Support,450 lb. Capacity

Product Description
Unlike Standard Raised Toilet Seats Or Basic Transfer Aids, The Argo Is A True Powered Toilet Lifting System With Angled Ergonomic Handles And Anti Slip Foot Pads That Keep The Unit Firmly In Place During Every Use. Its Lifting Motion Mimics The Body's Natural Movement, Reducing Strain On The Knees, Hips, And Lower Back While Minimizing The Risk Of Falls. An Integrated Emergency Stop Function Provides Immediate Control At Any Point In The Lift Cycle For Added Peace Of Mind.

With Up To 14 Inches Of Lift Height Above The Toilet Seat, The Argo Accommodates A Wide Range Of Users And Mobility Needs. It Installs Directly Over Your Existing Toilet Without Permanent Modifications And Adjusts To Fit Most Standard And Elongated Bowls With A Rim Height Between 14 And 18 Inches And A Width Under 21 Inches. Height Adjustable Front Legs Allow Fine Tuning To Match Your Specific Toilet Height For Proper Alignment And Stability.

A Built In Battery Level Indicator Keeps Users Informed Of Charge Status At All Times. A Rechargeable Battery Powers The Argo In Any Bathroom, Even Where No Outlet Is Nearby, While The Plug In Option Offers Unlimited Lift Cycles Without Monitoring Battery Levels, Ideal For High Frequency Users Or Care Facilities.

Compact, Reliable, And Designed For Everyday Use, The Argo Restores Independence And Dignity Where It Matters Most. Whether Supporting Recovery After Surgery, Helping Seniors Maintain Privacy, Or Reducing Caregiver Lifting Injuries, The Argo Provides A Safer, More Effective Powered Toilet Lift Solution.

Features:
  • Powered Sit To Stand Assistance: The Argo Gently Lifts And Lowers The User With The Push Of A Button, Providing Safe, Controlled Movement For Anyone Who Struggles With Bending, Knee Pain, Balance Issues, Or Post Surgery Recovery.
  • Restores Privacy And Independence: Users Can Safely Use The Bathroom Without Hands On Lifting Support, Helping Preserve Dignity While Reducing Physical Strain On Caregivers.
  • Smooth, Natural Lifting Motion: The Argo Follows The Body's Natural Standing Pattern To Reduce Pressure On The Knees, Hips, And Lower Back, Lowering The Risk Of Falls Compared To Manual Sit To Stand Attempts.
  • Strong And Stable 450 Lb Capacity: A Reinforced Frame And High Strength Lifting Mechanism Support Heavier Users With Dependable Stability Throughout The Entire Lift Cycle.
  • Ergonomic Padded Support Arms: Comfortable, Angled Handles Provide A Secure Grip During Descent And Ascent, Helping Users Maintain Balance And Confidence.
  • Rechargeable Battery Or Plug In Power: Use The Argo Anywhere With Cordless Battery Operation, Or Keep It Plugged In For Unlimited Lift Cycles Without Ever Waiting For A Charge.
  • Adjustable Height For Perfect Toilet Fit: The Adjustable Front Legs Allow Precise Height Alignment With Most Standard Or Elongated Toilets, Ensuring A Secure And Stable Setup In Any Home Bathroom.
  • Compact Design For Easy Bathroom Placement: The Narrow Base Fits Into Typical Residential Bathroom Layouts Without Requiring Renovations Or Additional Clearance.
  • Reduces Caregiver Injury Risk: The Powered Lift Eliminates The Need For Manual Lifting, Protecting Caregivers From Back Strain, Shoulder Injuries, And Unsafe Support Techniques.
  • Ideal For Seniors And Post Surgery Recovery: Designed To Assist Users With Arthritis, Hip Or Knee Replacements, Balance Limitations, Or General Weakness, Providing Daily Safety Where It Matters Most.


PRICE
$1,489.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/4 in
Width23 in
Weight Capacity450
SizeUniversal

Product Details

TypePowered Raised Toilet Seat
ColorWhite
StyleElectric
MaterialPlastic
Package Quantity1
DescriptionElectric Raised Toilet Lift
Manufacturers Part NumberMP-P03
DesignElectric Lift
BrandMobile Patient Lift