Arrow Shed Steel Woodridge 10' x 12'
Write a Review
|
Questions & Answers (0)
Product Description
The Arrow Woodridge 8' x 6' storage shed offers 734 cubic feet of storage at an outstanding value. Made of electro-galvanized steel for resistance to UV rays, heat, insects and rot, the Woodridge line is an attractive and functional addition to your home. Featuring a unique wood grain print, and horizontal panel design, this series provides the look you want with wood planks, but the durability of steel. In addition, the Woodridge also features an extra tall six foot wall height which, combined with the gable roof design, provides additional head room and overall storage capacity. With a 55" wide door opening, the 10'x12' Woodridge has plenty of room for most riding lawn mowers and other outdoor equipment. With predrilled and clearly marked parts, Arrow sheds are designed to be built by DIYers as a weekend project, saving hundreds on professional installation. Backed by our 12 year warranty, this building offers secure storage for years to come.
PRICE
$1,899.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9' 10-5/16" ft |
| Depth | 11' 8-1/2" ft |
| Weight | 271 lbs |
| Area | 120 ft² |
| Nominal Depth | 12 in |
| Door Dimensions | 4' 7-1/2" x 5' 9-1/4" |
| Inside Peak Height | 6' 8-7/8" ft |
| Outside Sidewall Height | 5' 11-5/16" ft |
| Nominal Width | 10 in |
Product Details
| Assembly Required | Yes |
| Type | Gable Roof |
| Color | Brown |
| Style | Woodridge |
| Capacity | 734 ft³ |
| Material | Steel |
| Manufacturers Part Number | WR1012 |
| Brand | Arrow Sheds |
Warranty
| Warranty | 12 yr |