- Smaller bag opens completely for total access. Reflective trim
- 600D Polyester w/PVC Backing
- 7 x 17 x 10 main hold
- 8 x 8 outside front pocket
- 6 division multi-tiered mesh interior pocket
- ID card window
- Blue or Orange
Ergodyne® Arsenal® 5220 Responder Trauma, Blue, 1190ci
Write a Review
|
Questions & Answers (0)
Product Description
Trauma-Responder Bag
PRICE
$84.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 16-1/2 in |
| Height | 10 in |
| Size | 1190ci |
Product Details
| Type | Trauma Bag |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Responder Trauma Bag |
| Color | Blue |
| Manufacturers Part Number | 13457 |
| Brand | Ergodyne |