Global Industrial
Model # :WB319402BL
Global Industrial Articulating Tool Holder w/ 28 Slots, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This tool holder is designed to give you full tool storage and access where you need it most. The swivel and bend design adjusts to the appropriate location with a span of 20". The steel construction is both strong and durable for the toughest working conditions. The holder includes 28 slots and openings to store screwdrivers, hammers, wrenches, pliers, and more. It can be used with an existing workbench and riser kit. The holder has 50 lbs weight capacity.
PRICE
$80.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 6-7/16 in |
| Weight Capacity | 50 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Style | 28 Tool Slots |
| Type | Tool Organizer |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 319402BL |
| Brand | Global Industrial |