Fraser Hill Farm Artificial Christmas Tree - 7.5 Ft. Carmel Pine - 8F Clear LED Lights
Write a Review
|
Questions & Answers (0)
Product Description
Fraser Hill Farm's 7.5-ft. Carmel Pine artificial Christmas tree features a trendy slim silhouette, lifelike foliage, and an all-metal hinged branch construction for strength and durability. Its trendy slender form is perfect for small rooms, apartments, and any other area where space is limited. This model is specially crafted using the finest materials to not only look realistic, but to provide you with many seasons of use and enjoyment as well. The tree needles are constructed out of non-allergenic and flame-retardant materials then painted multiple hues of green so no two are exactly alike. With Fraser Hill Farm, enjoy all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop, and pay for another natural tree again. With the Carmel Pine Christmas Tree, simply unfold out of storage and decorate
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 41 in |
| Height | 90 in |
Product Details
| Type | Christmas Tree |
| Color | Green |
| Tree Style | Carmel Pine |
| Mounting Location | Floor |
| Material | Plastic |
| Description | 7.5 Ft. Christmas Tree |
| Package Quantity | 1 |
| Lighting Included | Yes |
| Manufacturers Part Number | FFCP075-5GR |
| Purpose | Holiday Decorating |
| Brand | Fraser Hill Farm |