Christmas Time Artificial Christmas Tree - 7.5 Ft. White Pine - Clear LED Lights
Write a Review
|
Questions & Answers (0)
Product Description
Christmas Time produces the most realistic artificial Christmas trees on the market, featuring all the long-term benefits that come with owning an artificial tree. Our White Pine snowy Christmas tree features a natural A-line silhouette with short needles and all-metal hinged branch construction. The lifelike foliage is constructed with non-allergenic and flame-retardant materials. A heavily flocked finish resembles freshly fallen snow that is true to season, producing a natural effect. Simply unfold out of storage, fluff and decorate. The EZ Connect feature makes assembly a breeze by auto locking each tier securely into place. Leave your old tangled string lights behind this year. This 7.5 Ft. model is prestrung with 550 clear LED bulbs that are evenly distributed and hold to frame. Designed to last, your White Pine snowy Christmas tree is sure to provide convenience to your holiday season every year.
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 54 in |
| Height | 90 in |
Product Details
| Type | Christmas Tree |
| Color | White |
| Tree Style | White Pine |
| Mounting Location | Floor |
| Material | Plastic |
| Description | 7.5 Ft. Christmas Tree |
| Package Quantity | 1 |
| Lighting Included | Yes |
| Manufacturers Part Number | CT-WP075-LED |
| Purpose | Holiday Decorating |
| Brand | Christmas Time |