Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fraser Hill Farm

Model # :WBB2069168

MPN #: FFFX075-0GR

Fraser Hill Farm Artificial Christmas Tree, 7.5 Ft. Foxtail Pine

Product Description
The Foxtail Pine 7.5-ft. artificial Christmas tree from Fraser Hill Farm features a natural-shaped silhouette with extremely lifelike foliage and all-metal hinged branch construction. Fraser Hill Farm produces the most realistic trees in the market, featuring all the long-term benefits that come with owning an artificial tree. Imagine never having to shop, chop, and pay for another natural tree again. With the Foxtail Pine, simply unfold out of storage and decorate. This model is not prestrung with lights so you have the freedom to use your own. The needles are made out of high-quality PVC material and are both flame-retardant and non-allergenic. These needles are painted multiple hues of green so not all are alike and together produce a natural effect. Designed to last, this Foxtail Pine tree is sure to provide more convenience and ease to your holiday season, year after year.

Features:

  • Lighting sold separately
  • Stands 7.5 ft. high with a 69 in. diameter
  • Natural-shaped silhouette with lifelike foliage
  • High-quality, flame-resistant, non-allergenic PVC needles
  • Metal hinged branch construction for easy assembly
  • Easily folds back into slim silhouette for easy storage
  • Metal stand included
  • Number of tips: 1958


PRICE
$425.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width69 in
Depth69 in
Height90 in

Product Details

TypeChristmas Tree
ColorGreen
Tree StylePine
Mounting LocationFloor
MaterialPVC/Metal
Description7.5 Ft. Christmas Tree
Package Quantity1
Lighting IncludedNo
Manufacturers Part NumberFFFX075-0GR
PurposeHoliday Decorating
BrandFraser Hill Farm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL listed