AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit
Write a Review
|
Questions & Answers (0)
Product Description
Now with the IQCREW® microscope with smartphone adapter, your child can explore the microscopic world of science and nature, save photos and videos of their specimens and share them with others. To use, attach the adapter to the eyepiece of the microscope, clip the smartphone to the adapter and you're ready to go. Your child will have hours of fun not only studying nature and science with this microscope but by saving the results of these viewings and sharing them with others. The included toolkit provides all the accessories your child needs to start his or her exploration of the microscopic world – other accessories such as complete prepared slides are available at AmScope.com.
IQCREW® develops products that enhance and support cognitive development. From IQCREW®'s Early Explorer Series, this microscope and adapter kit makes learning simple and fun. It supports a STEM educational experience where science, technology, engineering and mathematics are combined in an interdisciplinary approach. Microscopes are an essential tool of any laboratory and this kit is an easy way for your child to view specimens at the microscopic level.
What's in the box?
Microscope Smart Phone Adapter Basic Tool Kit: Blank Labels, Blank Slides, Collection Vial (2 pieces), Cover Stickers, Prepared Slide, Tweezers
For ages 6+
IQCREW® develops products that enhance and support cognitive development. From IQCREW®'s Early Explorer Series, this microscope and adapter kit makes learning simple and fun. It supports a STEM educational experience where science, technology, engineering and mathematics are combined in an interdisciplinary approach. Microscopes are an essential tool of any laboratory and this kit is an easy way for your child to view specimens at the microscopic level.
What's in the box?
Microscope Smart Phone Adapter Basic Tool Kit: Blank Labels, Blank Slides, Collection Vial (2 pieces), Cover Stickers, Prepared Slide, Tweezers
For ages 6+
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3-3/4 in |
| Height | 9-3/4 in |
| Weight | 1 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M29 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Kids Microscope with Smartphone Adapter & Accessory Kit |
| Magnification Range | 100X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M29-KT1-SP |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |