AmScope 20X-40X Portable Stereo Microscope, Deluxe 3D Insect Specimen Kits, Book
Write a Review
|
Questions & Answers (0)
Product Description
This is a brand new cordless LED binocular stereo microscope with an introductory insect and arachnid exploration kit - an insect book and 6 pieces 3D insect and arachnid specimens are included. It provides 20X to 40X magnification power, coming with a pair of optical glass widefield 10X eyepieces and two AA batteries. This microscope is specially designed for both indoor and outdoor applications. It is portable and can be taken out to field sites.
This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with amazing photographs and fascinating facts about insects that your child didn't know! Use it with our brand new 3D insect and arachnid specimens, it will be a great way to help improve your child's reading skills while having fun learning about our little insect friends.
6 pieces of 3D insect and arachnid specimens are included (Ladybug, Beetle and Grasshopper, Wasp, Scorpion and Spider). They are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The shiny shell, the joint, even the little hair on the legs will become so vivid!
Features:
Fully Coated Optical System
Sharp 3-D Image with High Resolution
Built-in Upper Illumination System
Superior Instrument Easy to Operate
One Pair of Widefield Eyepieces Included
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: Upright Binocular
Objectives: 2X
Magnification: 20X to 40X
Eyepiece: Wide Field - WF10X, 25X
Stage: White Plate
Interpupillary Distance: 55 - 75mm
Working Distance: 2 3/4" (70mm)
Illumination: 1W LED Bulb
Packing List:
One Binocular Stereo Microscope with Track Stand
One Widefield 10X Eyepiece
One White/Black Stage Plate
Two 25X Eyepieces
One Dust Cover
User's Manual Download
1000 Facts About Insects Book by National Geographic Kids
A set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A set of 3 Real 3D Venomous Insect and Arachnid Specimens (Spider, Wasp and Scorpion)
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
This kit includes a 96-page colorful 1000 Facts About Insects book by National Geographic Kids that is packed with amazing photographs and fascinating facts about insects that your child didn't know! Use it with our brand new 3D insect and arachnid specimens, it will be a great way to help improve your child's reading skills while having fun learning about our little insect friends.
6 pieces of 3D insect and arachnid specimens are included (Ladybug, Beetle and Grasshopper, Wasp, Scorpion and Spider). They are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The shiny shell, the joint, even the little hair on the legs will become so vivid!
Features:
Fully Coated Optical System
Sharp 3-D Image with High Resolution
Built-in Upper Illumination System
Superior Instrument Easy to Operate
One Pair of Widefield Eyepieces Included
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: Upright Binocular
Objectives: 2X
Magnification: 20X to 40X
Eyepiece: Wide Field - WF10X, 25X
Stage: White Plate
Interpupillary Distance: 55 - 75mm
Working Distance: 2 3/4" (70mm)
Illumination: 1W LED Bulb
Packing List:
One Binocular Stereo Microscope with Track Stand
One Widefield 10X Eyepiece
One White/Black Stage Plate
Two 25X Eyepieces
One Dust Cover
User's Manual Download
1000 Facts About Insects Book by National Geographic Kids
A set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A set of 3 Real 3D Venomous Insect and Arachnid Specimens (Spider, Wasp and Scorpion)
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-3/4 in |
| Height | 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Viewing Head | Binocular |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | White |
| Power Supply | 110V |
| Series | SE100 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Portable Stereo Microscope |
| Magnification Range | 20X - 40X |
| Package Quantity | 1 |
| Manufacturers Part Number | SE100Z-BKI-INST23 |
| Objective | 2X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |