AmScope 20X-50X Portable Stereo Microscope, 6-pc 3D Insect Specimen Kits, Book & Digital Camera
Write a Review
|
Questions & Answers (0)
Product Description
This is a deluxe insect and arachnid exploration stereo microscope kit - It comes with a stereo microscope, a 1000 Facts About Insects book by National Geographic, 6 pieces real 3D insect and arachnid specimens with 3 land insects, 1 venomous insect and 2 venomous arachnids, and a digital eyepiece camera! Use them all with our exclusive kid's friendly patent-pending software downloads easily!
The top and bottom light stereo microscope included in this kit will last your child for years. Easy-to-use, just place the specimen on the stage, adjust the focus, and clear and crisp images of rocks, fossils, crystals, insects, plants or any other 3D object will be clearly visible. This microscope has two magnifications 20X and 50X so specimens of all sizes can be examined. This microscope also has adjustable-width eye tubes to make viewing by children comfortable. It is powered by 2 AA batteries so it can be used anywhere your child goes.
The 96 page full-color book - 1000's of Facts About Insects that comes with the kit will make sure your child will have hours of fun learning about insects while also improving his or her reading skills.
This kit includes 6 real 3D insect and arachnid specimens (Scorpion, Wasp, Spider, Ladybug, Beetle and Grasshopper) that are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The colorful wings, the shiny shell, the joints, even the little hair on the legs will become so vivid!
The kit also comes with a digital eyepiece camera for your microscope. The eyepiece camera is lightweight and compact, making it a perfect companion to the microscope. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
Specifications:
Head: Binocular
Field view: Widefield
Magnifying Power: Microscope-20X, Microscope-50X
Eyepiece: 10X, 25X
Stage: White Plate
Illumination: LED
Camera Specifications:
Sensor Type: CMOS (color)
Sensor Size: 1/4" format (3.58mm x 2.69mm)
Pixels: 0.3M
Pixel Size: 5.6µm x 5.6µm
Shutter: Electronic Rolling shutter
Sensitivity: 13.5V/Lux-sec
Frame Rate(s):25fps @ 640x480
Connectivity: USB 2.0
Mounting Size: 23mm
Power: 5V over USB
Dimensions: 27.2mm Ø x 40mm
Operating Temperature: -10-50°C
Operating Humidity: 30-80%
Packing List:
20X-50X Kid's Portable Dual-Illumination Stereo Microscope
1000 Facts About Insects Book by National Geographic Kids
A Set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A Set of 3 Real 3D Venomous Insect and Arachnid Specimens (Wasp, Scorpion, and Spider)
One 0.3MP Digital Eyepiece Camera
One USB Cable
One 23mm to 30mm Sizing Adapter
One 23mm to 30.5mm Sizing Adapter
One CD with Software and User's Instructions
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
The top and bottom light stereo microscope included in this kit will last your child for years. Easy-to-use, just place the specimen on the stage, adjust the focus, and clear and crisp images of rocks, fossils, crystals, insects, plants or any other 3D object will be clearly visible. This microscope has two magnifications 20X and 50X so specimens of all sizes can be examined. This microscope also has adjustable-width eye tubes to make viewing by children comfortable. It is powered by 2 AA batteries so it can be used anywhere your child goes.
The 96 page full-color book - 1000's of Facts About Insects that comes with the kit will make sure your child will have hours of fun learning about insects while also improving his or her reading skills.
This kit includes 6 real 3D insect and arachnid specimens (Scorpion, Wasp, Spider, Ladybug, Beetle and Grasshopper) that are perfectly preserved in high quality resin for up close observation from any angles with stereo microscopes. Under a stereo microscope, you can see every little detail of the specimens. The colorful wings, the shiny shell, the joints, even the little hair on the legs will become so vivid!
The kit also comes with a digital eyepiece camera for your microscope. The eyepiece camera is lightweight and compact, making it a perfect companion to the microscope. The included Windows software offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. With the ability to calibrate scales at multiple magnifications, the software can be used for multi-level inspection. Independent preview and capture resolutions allow you to view high-speed video while simultaneously capturing high-definition images. For Mac and Linux, there is a lite version of the software which can capture video and still images, and includes limited processing features.
Specifications:
Head: Binocular
Field view: Widefield
Magnifying Power: Microscope-20X, Microscope-50X
Eyepiece: 10X, 25X
Stage: White Plate
Illumination: LED
Camera Specifications:
Sensor Type: CMOS (color)
Sensor Size: 1/4" format (3.58mm x 2.69mm)
Pixels: 0.3M
Pixel Size: 5.6µm x 5.6µm
Shutter: Electronic Rolling shutter
Sensitivity: 13.5V/Lux-sec
Frame Rate(s):25fps @ 640x480
Connectivity: USB 2.0
Mounting Size: 23mm
Power: 5V over USB
Dimensions: 27.2mm Ø x 40mm
Operating Temperature: -10-50°C
Operating Humidity: 30-80%
Packing List:
20X-50X Kid's Portable Dual-Illumination Stereo Microscope
1000 Facts About Insects Book by National Geographic Kids
A Set of 3 Real 3D Land Insect Specimens (Ladybug, Beetle and Grasshopper)
A Set of 3 Real 3D Venomous Insect and Arachnid Specimens (Wasp, Scorpion, and Spider)
One 0.3MP Digital Eyepiece Camera
One USB Cable
One 23mm to 30mm Sizing Adapter
One 23mm to 30.5mm Sizing Adapter
One CD with Software and User's Instructions
CHOKING HAZARD -- Small parts. Not for children under 3 yrs.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-3/4 in |
| Height | 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Viewing Head | Binocular |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | White |
| Power Supply | 110V |
| Series | SE102 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Portable Stereo Microscope |
| Magnification Range | 20X - 50X |
| Package Quantity | 1 |
| Manufacturers Part Number | SE102Z-BKI-INST23-E |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |