AmScope 40X-1000X Student Microscope with Coarse-Focus, 10-pc Slide Set
Write a Review
|
Questions & Answers (0)
Product Description
The M161-2L is designed to be an entry-level microscope for students, with a rugged build that will last for years. The compact design allows the microscope to be used just about anywhere. A convenient handle is built into the form for carrying around, and its ability to run on AC power or batteries makes it an ideal travel companion.
High-quality glass optics are used to provide clear, sharp images. Three objective lenses (4X, 10X, 40X) can be selected for increasing levels of magnification. Two eyepieces are included (10X, 20X) to increase the total magnification range to 40X-1000X. This will accommodate a wide variety of specimens, including cells, bacteria, and even sand. With two built-in lights, you can switch from the lower light -- which is used for slides -- to the top light for opaque specimens. The head can be rotated 360° to match the user's preference.
Everything needed to start using the microscope is in the box, including a starter set of slides with a mix of already-prepared slides, and some blank ones for preparing your own.
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X, WF25X
Objectives: 4X, 10X, 40X (spring)
Condenser: 0.65 NA single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED, 1W, top and bottom
Power Supply: 110V/60Hz (adapter included) or 3AA batteries
Packing List:
One Monocular Microscope
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Dust Cover
Two Clips
One Outlet Power Adapter
Three AA Batteries
One 10pc Slide Kit
High-quality glass optics are used to provide clear, sharp images. Three objective lenses (4X, 10X, 40X) can be selected for increasing levels of magnification. Two eyepieces are included (10X, 20X) to increase the total magnification range to 40X-1000X. This will accommodate a wide variety of specimens, including cells, bacteria, and even sand. With two built-in lights, you can switch from the lower light -- which is used for slides -- to the top light for opaque specimens. The head can be rotated 360° to match the user's preference.
Everything needed to start using the microscope is in the box, including a starter set of slides with a mix of already-prepared slides, and some blank ones for preparing your own.
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X, WF25X
Objectives: 4X, 10X, 40X (spring)
Condenser: 0.65 NA single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED, 1W, top and bottom
Power Supply: 110V/60Hz (adapter included) or 3AA batteries
Packing List:
One Monocular Microscope
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Dust Cover
Two Clips
One Outlet Power Adapter
Three AA Batteries
One 10pc Slide Kit
PRICE
$145.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 7 in |
| Height | 13-3/4 in |
| Weight | 4 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M161 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Student Microscope with Coarse-Focus |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M161C-2L-PB10-V287 |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |