Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99506

MPN #: SE305R-P-LED

AmScope SE305R-P-LED 10X-30X Cordless LED Stereo Microscope with Top & Bottom Illumination System

Product Description
This cordless LED binocular stereo microscope has both top and bottom lights. It is designed for indoor and outdoor applications, powered through an outlet or by batteries. It is a portable microscope that can be taken out to field sites. This microscope offers sharp clear stereo images, two magnification levels (10X & 30X), and provides freedom from cords. It comes with a rechargeable illumination system capable of taking three rechargeable AA batteries (not included), and an AC adapter/charger. This durable and reliable microscope is a perfect instrument for viewing insects, plants, rocks, stamps, coins, jewel and etc. It is also an ideal microscope for students and hobbyists.

Features:
  • A great cordless stereo microscope with top and bottom LED lights
  • Powered by either batteries or by an outlet
  • Convenient for on-site applications
  • Built-in rechargeable incident and transmitted LED illumination system (AA batteries not included)
  • 10-LED top light, 7-LED bottom light
  • Two magnification settings: 10X, 30X
  • 45 degree inclined binocular head with locked-in eyepieces
  • Adjustable interpupillary distance
  • Sharp stereo erect images with a wide field of view
  • High quality original true color
  • Ocular-tube with adjustable diopter
  • Accurate alignment reducing eye strain for longer periods of viewing
  • Rugged metal frame and stand
  • Full optical glass elements
  • Precise ground glass lenses
  • All metal mechanical components
  • GS CE approval electric apparatus
  • White/black plate and rubber eyeguards included
  • Manufactured under ISO 9001 quality control system
  • Excellent five (5) year warranty
Specifications:
  • Head: 45 degree inclined binocular
  • Eyepiece: WF10X
  • Objectives: 1X 3X
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 2-1/8" (53mm)
  • Frosted Glass Objective Plate: 3-3/4" (95mm) in diameter
  • White/Black Plastic Objective Plate: 3-3/4" (95mm) in diameter
  • Illumination: 10-LED top light and 7-LED bottom light
  • Accessories: a pair of eye-caps, a pair of clips and a dust cover
Packing List:
  • One Forward Binocular Microscope with 1X & 3X Objectives, Pillar Stand and Top & Bottom LED Lights
  • One Pair of Widefield 10X Eyepieces
  • One Wall-Power AC Adapter/Charger
  • One Frosted Glass Plate
  • One Plastic Plate
  • One Dust Cover
  • One Pair of Eye-guards
  • One Pair of Clips
  • One Wrench for Tension Adjustment
  • User's Manual
PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30.5mm

Product Details

TypeStereo Microscope
Head TypeBinocular
Number of Light BulbsTop Light: 10-LED, Bottom Light: 7-LED lbs
ColorWhite
Power Supply110V
Eyepiece Magnification10X
For Use WithCoin/Stamp, Dissecting, Dental Lab
Field ViewWidefield
Light SourceLED
MaterialMetal
DescriptionCordless LED Stereo Microscope with Top & Bottom Illumination System
Magnification Range10X - 30X
Package Quantity1
Manufacturers Part NumberSE305R-P-LED
Objective1X, 3X
Stand TypeTable Stand: Pillar
BrandAmScope

Warranty

Warranty5 yr