AmScope 40X-1000X Student Microscope with Glass Lens, Metal Frame, Camera, Slides, Book & Cards
Write a Review
|
Questions & Answers (0)
Product Description
This microscope package comes with a high power compound microscope, a USB digital camera (imager), a 10pc slide set and the microscope book, The World of The Microscope. It is designed for home school or students to learn science. The microscope offers five magnification settings, 40X, 100X, 250X, 400X and 1000X. It has full optical glass elements, metal framework, 360 degree rotatable monocular head, a 640x480 pixel detachable digital imager and the LED illumination system that uses either an outlet (adapter included) or three AA batteries.
The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.
The 10-piece slide set includes five blank slides and five prepared slides: Pine Stem, Sunflower Stem, Onion Epidermis, Cotton Stem and House Fly Leg, packed in a fine plastic storage box. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This is a wonderful microscope package for home school or for students, from elementary to high school, and hobbyists. This is an ideal microscope package for home school or for students, from elementary to high school, and hobbyists.
Features:
A Great Affordable High Power Microscope for Students of Sciences
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination System Using either an Outlet or Batteries
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Six-Hole Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X and WF25X
Objectives: 4X, 10X, 40X
Condenser: single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Camera Specifications:
Sensor: Aptina
Sensor Type: CMOS
Sensor Size: 3.58x2.69mm
Pixel Size: 5.6
Resolution: .35MP (640x480)
Frame Rate: 30@640x480
Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X and 40X
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Power Adapter
One Dust Cover
Two Clips
Five blank / Five prepared slides
User's Manual Download
One 640x480 Pixel USB2.0 Digital Imager
One 6' (1.8m) USB Cable
One CD with Software, Driver and User's Instructions
One Microscope Book
The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth.
The 10-piece slide set includes five blank slides and five prepared slides: Pine Stem, Sunflower Stem, Onion Epidermis, Cotton Stem and House Fly Leg, packed in a fine plastic storage box. The book investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This is a wonderful microscope package for home school or for students, from elementary to high school, and hobbyists. This is an ideal microscope package for home school or for students, from elementary to high school, and hobbyists.
Features:
A Great Affordable High Power Microscope for Students of Sciences
45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
Built-In Contemporary LED Illumination System Using either an Outlet or Batteries
Plain Stage with Clips and Stain Resistant Finish
Fully Coated Optical System
High Resolution Offering Sharp Images
Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
Single Lens Condenser and Six-Hole Disc Diaphragm
Focusing Control Knobs on Both Sides
Full Optical Glass Elements
Precise Ground Glass Lens
All Metal Mechanical Components
Solid Metal Frame with Stain Resistant Enamel Finish
Manufactured under ISO 9001 Quality Control Standard
Excellent Five (5) Year Factory Warranty
Specifications:
Head: 45 degree inclined monocular
Eyepieces: WF10X and WF25X
Objectives: 4X, 10X, 40X
Condenser: single lens with 6-hole disc diaphragm
Stage Dimensions: 3-1/2" x 3-1/2"
Illumination: LED
Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Camera Specifications:
Sensor: Aptina
Sensor Type: CMOS
Sensor Size: 3.58x2.69mm
Pixel Size: 5.6
Resolution: .35MP (640x480)
Frame Rate: 30@640x480
Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
Packing List:
One Monocular Microscope
Three Objectives, 4X, 10X and 40X
One Widefield 10X Eyepiece
One Widefield 25X Eyepiece
One Power Adapter
One Dust Cover
Two Clips
Five blank / Five prepared slides
User's Manual Download
One 640x480 Pixel USB2.0 Digital Imager
One 6' (1.8m) USB Cable
One CD with Software, Driver and User's Instructions
One Microscope Book
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6-3/4 in |
| Height | 15 in |
| Weight | 4 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M149 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Student Microscope |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M149C-PB10-WM-EXCL1-E |
| Objective | 4X, 10X, 40X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |