AmScope IQCrew Science Discovery Set with 20X Stereo Microscope & 1000X Compound Microscope
Write a Review
|
Questions & Answers (0)
Product Description
Go to the next level of scientific exploration with the IQCrew Second Level Science Discovery Set. We've done our research, and put together a comprehensive microscope set for the curious mind. Like a functioning laboratory, we include a low-power stereo microscope for cursory examinations, and a high-power compound microscope for extreme magnification. Both microscopes are constructed with the same glass optics as microscopes twice their price, guaranteeing clear, sharp images. Designed for the early-education years, the set will guide the young mind through exploration of everyday items and carefully-chosen specimens.
Stereo Objective Lenses
Usually the most fascinating things to view close-up are the things you see every day. The stereo microscope lets you get that closeup view of familiar things like rocks and soil, bugs and leaves. Because of the special stereo design, you're able to perceive depth while looking at something 20X its normal size.
Compound Microscope with Slide
Once you're ready to go to the next level, the compound microscope will take you up to an amazing 1000X! Designed for viewing plant or animal cells, or even microorganisms, this high-power microscope works best with specimen slides. We've include a starter kit for preparing your own slides, as well as some slides with premounted specimens.
World of the Microscope
The World of the Microscope contains everything you need to know about using a microscope. Lavish illustrations and thoughtful writing will guide you through your journey. Read about the history and future of microscopes, and learn how to collect and view your own specimens.
Specimen Kit
This specimen kit includes 5 prepared slides, as well as a collection of tools for making your own slides. There's a Petri dish for holding liquid samples, and 5 blank slides and cover slips for mounting thin-section specimens, like tissues. There's an easy-to-use micro-tome for slicing specimens, and red and blue stains to improve contrast in highly-translucent specimens. A vial, stirring rod, and pipette will help prepare wet-mount slides. And, of course, there are tweezers to help with the more-delicate subjects.
Contents:
One compound microscope with 3 objective lenses and 10X eyepiece
One 25X eyepiece
One stereo microscope
One book
One Bottle of Eosin
One Bottle of Methylene Blue
One Tweezers
One Swab
Five Blank Slides + Cover Slips
Five Prepared Slides
One Set of ID Stickers
One Petri Dish
One Pick
One Stirring Rod
One Vial
One Set of Kimwipes
One Pipette
One Microtome
Stereo Objective Lenses
Usually the most fascinating things to view close-up are the things you see every day. The stereo microscope lets you get that closeup view of familiar things like rocks and soil, bugs and leaves. Because of the special stereo design, you're able to perceive depth while looking at something 20X its normal size.
Compound Microscope with Slide
Once you're ready to go to the next level, the compound microscope will take you up to an amazing 1000X! Designed for viewing plant or animal cells, or even microorganisms, this high-power microscope works best with specimen slides. We've include a starter kit for preparing your own slides, as well as some slides with premounted specimens.
World of the Microscope
The World of the Microscope contains everything you need to know about using a microscope. Lavish illustrations and thoughtful writing will guide you through your journey. Read about the history and future of microscopes, and learn how to collect and view your own specimens.
Specimen Kit
This specimen kit includes 5 prepared slides, as well as a collection of tools for making your own slides. There's a Petri dish for holding liquid samples, and 5 blank slides and cover slips for mounting thin-section specimens, like tissues. There's an easy-to-use micro-tome for slicing specimens, and red and blue stains to improve contrast in highly-translucent specimens. A vial, stirring rod, and pipette will help prepare wet-mount slides. And, of course, there are tweezers to help with the more-delicate subjects.
Contents:
One compound microscope with 3 objective lenses and 10X eyepiece
One 25X eyepiece
One stereo microscope
One book
One Bottle of Eosin
One Bottle of Methylene Blue
One Tweezers
One Swab
Five Blank Slides + Cover Slips
Five Prepared Slides
One Set of ID Stickers
One Petri Dish
One Pick
One Stirring Rod
One Vial
One Set of Kimwipes
One Pipette
One Microtome
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 5-3/4 in |
| Height | 13 in |
| Weight | 3 lbs |
Product Details
| Viewing Head | Monocular |
| Type | Stereo Microscope |
| Head Type | Monocular |
| Color | White |
| Power Supply | 110V |
| Series | M50 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Science Discovery Set |
| Magnification Range | 40X - 1000X |
| Package Quantity | 1 |
| Manufacturers Part Number | M50C-SE100-B14-WM |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |