Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBB3113241

MPN #: SE102LED-18FOS-FSL-TW

AmScope 20X-50X Kid's Deluxe Stereo Microscope with Fossil Kit, Dual-Illumination

Product Description
Fossils have been studied by professional and amateur scientists all over the world for hundreds of years. Now – with our Deluxe Stereo Microscope and Fossil Kit – exclusively from IQCREW by AmScope – your child can begin their exploration too? We have paired our high-quality 20X and 50X magnification portable dual-illumination stereo microscope with an 18-piece fossil collection and a book on fossils by Scholastic Press to create a fun and educational product for your child.

The dual-illumination stereo microscope in this kit is easy for your child to use! Just place a fossil specimen on the stage, adjust the eye tubes, focus and you'll see clear and sharp images. The top light helps illuminate the surfaces of any 3D object while the bottom light can be used to light up slides or specimens in petri dishes. This portable microscope is powered by 2 AA batteries so your child can view fossils at home or 'in the field'. Children love viewing all types of objects with this microscope – rocks, insects, plants, coins, stamps, or many more. Durable construction, high-quality optics, 20X and 50X magnification, and dual-illumination – this stereo microscope has it all and your child will use it for years.

The fossil collection contains 18 different specimens of plants and animals. Your child will be amazed at the amazing designs of the fossils and the intricate features they can observe when they view the specimens magnified at up to 50 times! The microscope can also be used to view other 3D objects such as insects, plants, hair, or any other object they find. Learning and exploration will never stop!
In this digital age, what is more important than improving your child's reading and comprehension skills? Our 48-page book on fossils – by Scholastic Press – will take them on a journey explaining what caused fossils, how they are found, why they are important for us to study, and much more. This book is a great addition to a homeschooling library or any child's collection of books.

The Look and Learn™ Microscope and Fossil Collection from IQCREW by AmScope come with the following:
Our high quality dual-illumination portable stereo microscope is packed with features;
Adjustable-width eye tubes to make viewing comfortable for children of all ages
Two sets of eyepieces for 20X and 50X magnification
Built-in LED top light to illuminate the surface of objects being viewed
LED bottom light to objects in petri dishes or slides
Powered by 2AA batteries for safe and easy portability of this microscope
Our deluxe 18-piece fossil collection
Fossils – a 48-page book on this topic by Scholastic Press
Plastic tweezers for safe handling of fossils or other specimens

What's included?
20X-50X Kid's Portable Dual-Illumination Stereo Microscope
18-Piece Deluxe Fossil Kit
Fossils Book by Scholastic
Plastic Tweezer

See these other great kits from AmScope:

Look and Learn™ Premium Dual Illumination Stereo Microscope and Worldwide Postage Stamp and Album Collecting kit which includes our high quality stereo microscope, 100 stamps of the world, a stamp collecting book, 200 country flag seals and much more. AmScope Part Number: SE102LED-STMP-TW
Look and Learn™ Premium Dual Illumination Stereo Microscope and Deluxe Rock and Mineral Collecting kit which includes our dual illumination premium stereo microscope, 15-piece rock kit in a durable plastic case and National Geographic Kids' book on rocks and minerals. AmScope Part Number: SE102LED-15A-NGRK-TW

PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5-3/4 in
Height12-1/2 in
Weight2 lbs

Product Details

Viewing HeadBinocular
TypeStereo Microscope
Head TypeBinocular
ColorWhite
Power Supply110V
SeriesSE102
Eyepiece Magnification10X
For Use WithKids & Students
Field ViewWidefield
IlluminationLED
Light SourceLED
MaterialMetal & Plastic
DescriptionKid's Deluxe Stereo Microscope with Fossil Kit
Magnification Range20X - 50X
Package Quantity1
Manufacturers Part NumberSE102LED-18FOS-FSL-TW
Objective2X
BrandAmScope

Warranty

Warranty5 yr