Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM99700

MPN #: SM-1TSW2-L6W-10M

AmScope SM-1TSW2-L6W-10M 3.5-225X Zoom Stereo Microscope with LED Gooseneck Lights & 10MP Camera

Product Description
This super widefield trinocular stereo microscope comes with a 6 Watt dual gooseneck LED illuminator and a 10MP USB digital camera. It offers 3.5X-225X zoom magnification power, a long working distance, with a super large field of view and cool light illumination. The trinocular port uses the third port for the camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The LED gooseneck lights can be bent into various positions. The light source is a 85-265VAC/50-60Hz wide band voltage unit. The lamps are 3 Watts each (6 Watts in total) with fully adjustable intensity. The digital camera captures still images and video, and allows you to view a live stream on your PC. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, circuit board inspectors, and anyone in electronic and semiconductor industries.

Features:
  • A stereo inspection microscope with a dual gooseneck LED lights and a 10MP color digital camera
  • 3.5X-225X super wide zoom magnification power
  • Powerful 6 Watt Variable Intensity LED Illuminator
  • Great for Precision Lighting
  • High resolution with great flatness and contrast, giving sharp and clear images
  • Trinocular head with 45 degree inclined 360 degree swiveling eye tubes
  • The trinocular port enables the easy use of camera capabilities
  • 30mm super widefield high-eyepoint eyepieces with a 20mm field of view
  • Sharp stereo erect images with a wide field of view
  • Crystal clear original true color microscope images
  • Dual eye tubes with adjustable diopters
  • Large working distance
  • Sturdy metal table pillar stand
  • Accurate alignment reduces eye strain for longer periods of viewing
  • Full optical glass elements
  • Precise ground glass lenses
  • Full metal chrome-plated mechanical components
  • Adjustable interpupillary distance
  • Rubber eye-guards included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Head: 360 degree rotatable 45 degree inclined trinocular
  • Eyepieces: 30mm super widefield high-eyepoint WH10X/20MM and WH25X/10MM
  • Barlow Lens: 0.5X and 2.0X
  • Objective Zoom Range: 0.35X-9.0X, using the Barlow lenses
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16"(55-75mm)
  • Working Distance: 8" (200mm)
  • Illumination: 6 Watt dual gooseneck lights
  • Power Input: 110-240V, 50-60HZ, automatic switching
  • Stand: 10" x 7-7/8" x 10-3/4" (254 x 200 x 275mm)
  • Round Plate: 3-3/4" (95mm) in diameter
  • Accessories: Paired eye-caps
Camera Specifications:
  • Sensor: Aptina MT9J003
  • Sensor Type: CMOS
  • Sensor Size: 6.44x4.616mm
  • Pixel Size: 1.67
  • Resolution: 10.0MP
  • Frame Rate: 1.9@3584x2748, 8@1792x1374, 27@896x684
  • Sensitivity: 0.31 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
PRICE
$1,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Eyepiece30mm

Product Details

Power Supply110V/220V
For Use WithIndustrial Inspection, Embryo Transplant, Dissecting, Laboratory
Field ViewExtreme Widefield
Camera Pixel10MP
Light SourceLED
MaterialMetal
Manufacturers Part NumberSM-1TSW2-L6W-10M
Reduction Lens0.5X
Light Power6W
BrandAmScope
TypeStereo Microscope
Head TypeTrinocular
Number of Light Bulbs2 lbs
ColorWhite
Eyepiece Magnification10X, 25X
Accessory TypeCamera
Operating SystemWindows XP/Vista/7/8/10, Mac OSX, Linux
DescriptionZoom Stereo Microscope with LED Gooseneck Lights & 10MP Camera
Magnification Range3.5X - 225X
Package Quantity1
SensorCMOS
Objective0.7X - 4.5X
Stand TypeTable Stand: Pillar

Warranty

Warranty5 yr