Hi-Run Lawn/Garden Tire Assembly 13X5.00-6 2PR Smooth Pneumatic Tube Tire Assembly (3/4" & 5/8")
Write a Review
|
Questions & Answers (0)
Product Description
Smooth Pneumatic Tube Tire Assembly
PRICE
$84.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 7 lbs |
| Tire Size | 13 x 5.00-6 in |
| Wheel Diameter | 13 in |
| Tread Depth (X/32) | 0 |
Product Details
| Assembly Required | Yes |
| Type | Assembly |
| Color | Black |
| Max PSI | 30 psi |
| Tread Design | Smooth |
| Style | Lawn & Garden |
| Ply Rating | 2 Ply |
| Package Quantity | 1 |
| Manufacturers Part Number | PL1003 |
| Tire Type | Pneumatic Tube Tire Assembly |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |