Hi-Run Tire Tube Replacement 4.10/3.50-5 (TR87)
Write a Review
|
Questions & Answers (0)
Product Description
Butyl tube, Zero loss of air,Maximum flexibility, Longer life
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Tire Size | 4.10/3.50-5 (TR87) in |
Product Details
| Assembly Required | Yes |
| Fits Tire Size | 4.10/3.50-5 |
| Valve Type | TR87 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | TUN4002 |
| Tire Type | Replacement Tube |
| Brand | Hi-Run |
Warranty
| Warranty | 2 yr |