Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion Cooler

Model # :WBB2179292

MPN #: 310085-9

Champion Cooler Aspen Pad Set 310085-9 - 26-1/4"W x 1/8"D x 25"H

Product Description
Keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency.

Features:
  • Made of natural aspen wood excelsior
  • Mechanical layering for uniformity in pad thickness and density
  • Biodegradable stitching which penetrates matting for stability
  • Each seam runs entire length of pad for strength
  • Set contains 1 back pad (25 in. H x 26.25 in. W x 0.125 in. D) and 2 side pads (25 in. H x 17 in. W x 0.125 in. D)
  • Compatible with Champion Cooler models WC37 and RWC35 and Essick models N37W and RN35W
PRICE
$23.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/4 in
Depth1/8 in
Height25 in
Weight1 lbs

Product Details

Includes1 Back Pad (26.5 X 25); 2 Side Pads (17 X 25)
MaterialWood
Package Quantity3
Manufacturers Part Number310085-9
For Use WithChampion Cooler WC37, RWC35; Essick N37W, RN35W
BrandChampion Cooler