Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion Cooler

Model # :WBB2179289

MPN #: 310085-10

Champion Cooler Aspen Pad Set 310085-10 - 27-3/4"W x 1/8"D x 22-3/4"H

Product Description
Keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency.

Features:
  • Made of natural aspen wood excelsior
  • Mechanical layering for uniformity in pad thickness and density
  • Biodegradable stitching which penetrates matting for stability
  • Each seam runs entire length of pad for strength
  • Set contains 1 back pad (22.75 in. H x 27.75 in. W x 0.125 in. D) and 2 side pads (27.5 in. H x 27.75 in. W x 0.5 in. D)
  • Compatible with Champion Cooler model WC44 and Essick model N44W
PRICE
$28.95

This product will be restocked soon

Notify mewhen this product is back in stock
Ships within 1 Business Day
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth1/8 in
Height22-3/4 in
Weight1 lbs

Product Details

Includes3 Back Pads (27.5 x 27.75); 1 Side Pad (27.75 x 22.75)
MaterialWood
Package Quantity3
Manufacturers Part Number310085-10
For Use WithChampion Cooler WC44; Essick N44W
BrandChampion Cooler