Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195617

MPN #: UP352/UP197

ActionFit Assisted Balance Walk & UP197 Sign, Gray

Product Description
The Assisted Balance Walk increases Balance and Core strength. Users can walk the length of the bar using one, both or no handrails for assistance.

Features:
  • With hands securely on handrails, carefully walk across balance beam
  • Handrails feature a textured hand grip for added support
  • Balance beam surface is made from marine-grade, slip resistant plastics
  • Steel Construction with rust resistant coating
  • Freestanding instructional sign included
  • Clearance Space: 15′-1 13/16" x 9′-5 13/16"
  • Training Envelope: 9′-1 13/16" x 3′-5 13/16"


PRICE
$2,649.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeAssisted Balance Walk
Country of OriginUnited States
Package Quantity1
DescriptionAssisted Balance Walk & UP197 Sign
ColorGray
Manufacturers Part NumberUP352/UP197
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit