Features:
- Clearance Space: 10′-5 3/8" x 14′-3 1/2"
- Training Envelope: 4′-5 3/8" x 8′-3 1/2"
Product Details
| Assembly Required | Yes |
| Type | T-Bar Station |
| Country of Origin | United States |
| Package Quantity | 1 |
| Description | T-Bar Station & UP197 Sign |
| Color | Green |
| Manufacturers Part Number | UP256/UP197 |
| Indoor/Outdoor | Outdoor |
| Age Recommendation | 13+ |
| Brand | ActionFit |