Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195857

MPN #: UP353/UP197

ActionFit Assisted Step Trainer & UP197 Sign, Gray

Product Description
The Assisted Step Trainer builds Balance and Core strength, and mimics an every day activity for all abilities. Users practice stepping up and down the stairs using one or both bars for assistance. Advanced users can even skip a step for added challenge.

Features:
  • With hands securely on handrails, carefully walk up steps
  • Handrails feature a textured hand grip for added support
  • Step surface is made from marine-grade, slip resistant plastics
  • Steel Construction with rust resistant coating
  • Freestanding instructional sign included
  • Clearance Space: 15′-1 3/4" x 9′-5 13/16"
  • Training Envelope: 9′-1 3/4" x 3′-5 13/16"


PRICE
$4,979.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeAssisted Step Trainer
Country of OriginUnited States
Package Quantity1
DescriptionAssisted Step Trainer & UP197 Sign
ColorGray
Manufacturers Part NumberUP353/UP197
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit