MooreCo Hierarchy Creator Rectangle Desk, Platinum Legs, Gray Elm with Matching Edge Band
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy Creator Desk System delivers flexible, functional design for modern classrooms, libraries, and study environments. Designed to adapt to a variety of learning styles, this versatile desk can be used individually or joined together in multiple configurations to support group work, collaboration, or independent study.
Ergonomic desk shapes provide comfortable work surfaces while allowing efficient space planning and easy reconfiguration. Each desk features a durable 1-1/4" thick high-pressure laminate (HPL) top with scratch-resistant performance and clean 3mm flat edge banding for a finished, professional appearance.
Powder-coated steel legs in a platinum finish are engineered for quick assembly and simple one-screw height adjustment. Standard 1-1/2" diameter legs adjust from 18" to 29" to accommodate a wide range of users and age groups. Floor-safe glides come standard, with optional dual-wheel locking casters available for easy movement and pod-style layouts. Backed by a twelve-year limited warranty and SCS Indoor Advantage Gold Certified, the Hierarchy Creator Desk System is built for long-term classroom performance.
Ergonomic desk shapes provide comfortable work surfaces while allowing efficient space planning and easy reconfiguration. Each desk features a durable 1-1/4" thick high-pressure laminate (HPL) top with scratch-resistant performance and clean 3mm flat edge banding for a finished, professional appearance.
Powder-coated steel legs in a platinum finish are engineered for quick assembly and simple one-screw height adjustment. Standard 1-1/2" diameter legs adjust from 18" to 29" to accommodate a wide range of users and age groups. Floor-safe glides come standard, with optional dual-wheel locking casters available for easy movement and pod-style layouts. Backed by a twelve-year limited warranty and SCS Indoor Advantage Gold Certified, the Hierarchy Creator Desk System is built for long-term classroom performance.
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-1/8 in |
| Depth | 21-3/8 in |
| Height | 18 - 29 in |
Product Details
| Assembly Required | Yes |
| Type | Student Desk |
| Frame Color Family | Platinum |
| Top Color Family | Gray Elm |
| Casters | No |
| Style | Adjustable Height |
| Edge Color Family | Gray Elm |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 1643H8201-8201 |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |