Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107153

MPN #: DWE4599N

DeWalt® 9" Angle Grinder, No-Lk, DWE4599N, 4.9 HP, 6,500 RPM, 21.38" Long

Product Description
DeWalt 9" Angle Grinder, No-Lk, DWE4599N, 4.9 HP, 6,500 RPM, 21.38" Long

Features

  • E-Clutch® shuts the tool off when a wheel pinch or wheel stall is detected, reducing kick-back
  • DEWALT's Perform & Protect™ line of Power Tools is designed to provide a high level of one of more of the following: control, dust containment, or low vibration, without sacrificing performance.
  • Anti-Vibration side handle reduces the users exposure to vibration, a Perform & Protect™ Vibration Feature
  • Power-Loss Reset® prevents accidental re-starts following a power disruption when the tool is left in the "on" position, a Perform & Protect™ Control Feature
  • Power-Off® Advanced Electronic Overload Protection shuts the tool off before it reaches overload or burn-up
  • Dust Ejection System™ increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor
  • Light weight design (12.8 lbs) lessens user fatigue
  • Low profile gearcase allows for work in tight areas
  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • 3 position side handle provides improved ergonomics for specific applications
  • 6,500 rpm provides optimal material removal with 9" grinding wheels
  • Brush door allows for quick brush replacement
  • Quick Change Guard allows user to quickly adjust guard to redirect sparks
  • Anti-Vibe Trigger Handle reduces user fatigue caused by vibration
  • Soft grip trigger handle provides greater comfort and control
  • High power 4.9 HP (maximum motor HP) 6,500 rpm motor provides overload protection giving higher operating speeds under load
PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 in
Tool Length21.38 in
Spindle Thread5/8-11 in

Product Details

TypeCorded
Horsepower4.9 HP
Amperage15 A
No Load Speed6,500 RPM
Switch TypeTrigger
Voltage120 V
Use Wheels Above6,500 RPM rpm
DescriptionAngle Grinder
Manufacturers Part NumberDWE4599N
Lock OnYes
Max Watts Out3650W W
BrandDeWalt