Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atrix

Model # :WBB3079549

MPN #: PMPBP

Atrix Ergo PMP Backpack Vacuum, 2 Gallon Cap.

Product Description
The NEW Atrix ERGO PMP Backpack Vacuum/Blower PMPBP is an excellent and economical option for pest control, janitorial, offices, and warehouse applications. After input and feedback from Pest Management Professionals throughout the country, Atrix has exclusively reconfigured the backpack vacuum to meet the exact needs of the pest control industry and applications. The ERGO PMP Backpack is lightweight, safe and low profile making it comfortable for Pest Management Professionals to wear for a long duration of time. It is powerful with its 1,400 watt cleaning power which produces 106 CFM. The vacuum provides four levels of filtration which consists of an eight quart HEPA bag, cloth shake out bag, HEPA premotor filter, and an exhaust filter. The ERGO PMP Backpack Vacuum can be adjusted to left or right hand operation and easily converts to a blower providing an extra cleaning dimension. The vacuum can capture everything from bed bugs to dirt and debris.

*This product should not be used for hazardous particulate applications.



What's in the box?
  • PMPBP – ERGO PMP Backpack Vacuum/Blower by Atrix
  • BP200 – Carry/Storage Bag
  • ATISF-U15 – Sampling Filter
  • 41650 – 25" Long Flexible Crevice Tool
  • ATI34663 – Wand Adapter
  • BP4 – 6′ Hose
  • BP17 – Blower Adapter
  • BP18 – Exhaust Filter Cover
  • BP39 – Extension Wand, 22"-37"
  • BP40 – Furniture Nozzle
  • BP41 – Crevice Tool
  • BP42 – Oval Dust Brush
  • BP43-1 – Floor Brush
  • BP45 – Set of 3 Blower Nozzles
  • BP99 – Extension Cord Strain Relief
  • VACBP6 – HEPA Bag (3)
  • VACBP8 – Shakeout Bag (no photo)
  • BPFILPACK – Premotor and Exhaust Filter Set
  • BPPLUGSET – Set of Hose and Filter Plugs


PRICE
$335.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height20 in
Weight10.3 lbs
Cord Length50 ft
Hose Diameter1.38 in

Product Details

TypeCorded
CFM106 CFM
ColorBlack
SeriesErgo
Filter TypeHEPA
Capacity2 gal
Wattage1400 W
Voltage120 V
Watts1400 W
Manufacturers Part NumberPMPBP
Decibels72 dB
BrandAtrix

Warranty

Warranty1 yr