Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProTeam

Model # :WBB3792328

MPN #: 107310

ProTeam® Super Coach Pro 6 Backpack Vacuum with Xover Multi-Surface Telescoping Wand Tool Kit

Product Description
The lightweight design and articulating harness on this 6 quart ProTeam® backpack vacuum provide added comfort as you clean, while the flexible hose provides an extended reach to prevent bending over as you vacuum. With a smaller footprint, this vac is easy to maneuver in tight spaces.

Features:
  • Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue
  • Triangular Shape - Conforms to the back for a closer fit - reduces accidental contact with walls and doorways
  • Stay Cooler - Open weave harness allows any heat to dissipate
  • Productive - Cleans carpets and hard surfaces without stirring up dust
  • Easy Filter Bag Change - Quick-release, die cast latches improve filter compartment seal
  • Filtration - Advanced filtration system captures and contains microscopic dust preventing them from being reintroduced back into the environment
  • Ease of Use - All in one floor tool for low pile carpet
  • Adjustable - Telescoping wand adjusts to user height
Includes:
  • Hose - Professional-grade flexible hose for better maneuverability
  • Super Coach Pro 6 Vacuum
  • Intercept Micro Filter Bag (2) - Paper filter bag to capture dust
  • Micro Cloth Filter - Captures fine particulate and top gasket provides a secure vacuum seal
  • 3" Soft Dusting Brush (100110) - Gently removes dust and allergens off of blinds, furniture and lampshades
  • 5" Upholstery Tool (100115) - An all-purpose tool ideal for furniture
  • 17" Crevice Tool (100108) - Perfect for deep cleaning around corners and tight spaces
  • 14" Xover Floor Tool (107016) - All-in-one tool for low-pile carpets and hard surfaces (not recommended for high pile carpets and delicate wood floors)
  • 42"- 57" Two-piece Two-bend Telescoping Wand (107628) - Adjustable height for maximum comfort
  • 50' Extension Cord - Plug in once and vacuum entire area
  • Literature Kit - Owners Manual & Quick Start Poster


PRICE
$749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/8 in
Depth10-1/8 in
Height18 in
Weight11.8 lbs
Water Lift91 in
Cord Length50 ft
Hose Diameter1-1/2 in
Hose Length4 ft

Product Details

TypeCorded Backpack Vacuum
CFM153 CFM
ColorGray
Amperage10.8 A
Motor Amps10.8 A
Filter TypeHEPA
Capacity1-1/2 gal
Wattage1296 W
Voltage120 V
Filtration4 Stages
MaterialPolypropylene
Manufacturers Part Number107310
Decibels69.7 dB
BrandProTeam

Warranty

Warranty3 Years on Motor, Labor & Parts, Limited Lifetime on Molded Body Parts yr

Compliance & Certifications

CertificationsUL Listed CRI Seal of Approval