Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atrix

Model # :WBB3079553

MPN #: VACHV1

Atrix Ergo Lite Hip Vacuum, 3/4 Gallon Cap.

Product Description
The Atrix ERGO lite Hip Vacuum VACHV1 is an excellent vacuum for homes, stairs, ceilings, and entryways. The ERGO lite Hip Vacuum is convenient, compact, ergonomic, ultra-lightweight, and fits comfortably in the small of your back making it easy to wear for a long duration of time. It is powerful with its 1,200 watt cleaning power which produces 71CFM. The vacuum provides four levels of filtration which consists of a three quart HEPA bag, foam premotor filter, foam exhaust filter, and a cloth exhaust filter. The ERGO lite Hip Vacuum can be adjusted to left or right hand operation, offers convenient onboard accessory stow providing an extra cleaning dimension, and a 30' power cord. *This product should not be used for hazardous particulate applications.

What's in the box?
  • VACHV1 Hip Vacuum
  • HV4-6' Hose
  • BP39-Extension Wand, 22"-37"
  • BP40- Furniture Nozzle
  • BP41- Crevice Tool
  • BP42- Oval Brush
  • BP43-1- Floor Brush
  • BP99- Cord Strain Relief
  • VACHV6- Hepa Bag (2)
  • HVFP3 -Premotor and Exhaust Filter, 3 Sets (2 Foam,1 Cloth)
  • HV18- Exhaust Filter Cover
  • HV10- Rubber Exhaust Filter Gasket


PRICE
$259.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width7-3/4 in
Height7-1/2 in
Weight7 lbs
Cord Length30'
Hose Length6

Product Details

Power120
TypeHip Vacuum
CFM71 CFM
ColorBlack
SeriesErgo
Capacity3/4
Wattage1200 W
Voltage120 V
Filtration4 Stages
Power Cord30'
DescriptionLite Hip Vacuum
Watts1200 W
Package Quantity1
Manufacturers Part NumberVACHV1
BrandAtrix

Warranty

Warranty1 yr