Dustless Technologies HEPA Wet/Dry Vacuum, 16 Gallon Cap.
|
Questions & Answers (0)
Product Description
The Dustless HEPA Wet Dry Vacuum is your solution to hazardous dust containment. As the only HEPA vacuum with the ability to go between wet and dry without switching filters, our vacuum offers you a tool that won't exhaust any dust back into the air. This vacuum is HEPA certified and its HEPA filter has been individually certified using particle testing at an independent laboratory - we even include a signed certificate of testing. It is certified for use with silica, lead, asbestos, and hexavalent chromium. With a filter rating of 99.97% at 0.3 microns, this vacuum meets EPA, OSHA, and NIOSH laws for hazardous material pickup, as well as fine dust from drywall sanding, grinding/cutting of concrete, brick, stone, and fiberglass.
The disposable, tear-resistant micro pre-filter bags capture and hold up to 40 lbs. of dust and water, extending your filter life up to 10 times. The vacuum has an internal baffle wall which directs waters down to the bottom of the barrel. A float ball system rises with water levels to seal off the filter chamber when the barrel is full of water, keeping your filters dry for full filtration with the capability to handle water and slurry. This vacuum comes with a 12' crush-proof, kink-proof hose meant for the toughest of industrial sites. With a new and improved motor, this vacuum has all the suction you need to work in a professional setting all day long. Heavy duty clamps keep the vacuum together even when carrying heavy loads.
Includes (1) HEPA Wet Dry Vacuum, (1) inner filter, (1) outer filter, (2) micro pre-filter bags, (1) 12' crush-proof, kink-proof hose, (2) extension wands, (1) hard surface floor tool, and (1) crevice tool.
The disposable, tear-resistant micro pre-filter bags capture and hold up to 40 lbs. of dust and water, extending your filter life up to 10 times. The vacuum has an internal baffle wall which directs waters down to the bottom of the barrel. A float ball system rises with water levels to seal off the filter chamber when the barrel is full of water, keeping your filters dry for full filtration with the capability to handle water and slurry. This vacuum comes with a 12' crush-proof, kink-proof hose meant for the toughest of industrial sites. With a new and improved motor, this vacuum has all the suction you need to work in a professional setting all day long. Heavy duty clamps keep the vacuum together even when carrying heavy loads.
Includes (1) HEPA Wet Dry Vacuum, (1) inner filter, (1) outer filter, (2) micro pre-filter bags, (1) 12' crush-proof, kink-proof hose, (2) extension wands, (1) hard surface floor tool, and (1) crevice tool.
PRICE
$709.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 19-1/4 in |
| Height | 25 in |
| Weight | 40.9 lbs |
| Water Lift | 103.6 in |
| Cord Length | 15' |
| Hose Diameter | 1-1/2 in |
| Hose Length | 12 ft |
| Cleaning Width | 2.25 in |
Product Details
| Type | Wet/Dry HEPA Vacuum |
| CFM | 130.9 CFM |
| Type of Power | Corded |
| Color | Black |
| Amperage | 10.6 A |
| Filter Type | HEPA |
| Automatic Shut Off | No |
| Capacity | 16 gal |
| Voltage | 120 V |
| Filtration | 99.97% Efficiency @ 0.3 Microns |
| Material | Plastic |
| Description | Dustless HEPA Wet Dry Vacuum |
| Manufacturers Part Number | D1606 |
| Decibels | 79 |
| Brand | Dustless Technologies |