Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atrix

Model # :WBB3079555

MPN #: PMP22VDC

Atrix Omega Cordless Immediate Containment PMP Vacuum, 1 Gallon Cap.

Product Description
The Omega Cordless Immediate Containment PMP22VDC, is an excellent immediate containment option for your pest control applications. This cordless HEPA (High Efficiency Particulate Air) vacuum offers self-storage and contained accessories, built-in full filter indicator light, brushless digital motor, 30+ minute run time and 1 hour rechargeable battery. It is a powerful vacuum with its 190-watt cleaning power but quiet at only 67 decibels. The one gallon HEPA filter, manufactured with filter media that is 99.97% efficient at .3 micron and includes three layers of 56 pleat media. The three layers consist of one cellulose layer and two glass layers. The HEPA filter captures everything from bed bugs, cockroaches, rodent droppings, dry chemical, and hazardous chemical. This vacuum includes hose and filter plugs to ensure safety when transporting or storing. The cordless tool box structure makes this vacuum convenient for applications where corded versions are inconvenient or simply not an option.

What's in the box?
  • Omega Cordless Immediate Containment PMP Vac by Atrix
  • VACOBAT – 22 Volt Battery, 30+ minute run time
  • VACOCHG – Charger 1 hr. w/3 Cords: USA, Euro, UK
  • OF612HE – SafeGuard 360 HEPA Filter Cartridge
  • ATISF-U15 – Sampling Filter
  • 730030 – Crevice Tool
  • 31652 – Crevice Tool Brush
  • 31657 – 16" Flexible Gooseneck Tool
  • AVPA008 – 5.6' Clear Hose
  • 410017 – Disposable Filter Plug
  • AVPA005 – Hose End Plug (2)
  • AVPA011 – Utility Nozzle
  • AVPA016 – Adjustable Shoulder Strap
  • UE7022BK – 18" Extension Wand (2)
  • Built-In Full Filter Indicator Light


PRICE
$1,009.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width6-1/4 in
Height9-1/4 in
Weight11.2 lbs
Water Lift70 in
Cord LengthCordless
Hose Length5.6

Product Details

Battery TypeLithium Ion
Power22
TypePMP Vacuum
CFM40 CFM
ColorBlack
SeriesOmega
Capacity1
Wattage190 W
Voltage22 V
FiltrationHEPA
DescriptionCordless Immediate Containment PMP Vacuum
Watts190 W
Package Quantity1
Manufacturers Part NumberPMP22VDC
Decibels67
BrandAtrix

Warranty

Warranty1 yr