Nilfisk Attix 44-21 IC Wet/Dry HEPA Vacuum w/ Auto Filter Cleaning, 11 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Nilfisk ATTIX 44, 11 gallon HEPA-filtered wet/dry vacuum, was built with real working applications in mind to deliver high performance, increased productivity and lower maintenance costs. ATTIX 44 offers a remarkable productivity thanks to the automatic filter cleaning system InfiniClean. The InfiniClean system ensures continuously cleaning of the filter during operation using a reversed air-flow pulse, keeping suction performance on a high level. The downtime is reduced significantly, as the container can be filled up without filter maintenance - even in the most demanding fine dust applications. Also the washable PTFE long-life filter minimizes maintenance and reduces the overall service cost. Easy handling and user-friendliness - also when it comes to transportation from one working site to another. This model features automatic tool start which allows operators to plug power tool directly into the vacuum. Dust extraction is activated by simply starting the tool and continues for a few seconds after tool is powered-off to ensure total dust containment.
PRICE
$1,499.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 15 in |
| Height | 24 in |
| Weight | 44 lbs |
| Water Lift | 92 in |
| Cord Length | 25' |
| Hose Diameter | 1-1/4 in |
| Hose Length | 13 ft |
Product Details
| Type | Wet/Dry HEPA Vacuum |
| CFM | 148 CFM |
| Type of Power | Corded |
| Color | Blue |
| Amperage | 8.3 A |
| Filter Type | HEPA |
| Style | Attix 44-21 IC HEPA |
| Capacity | 11 gal |
| Wattage | 1000 W |
| Voltage | 120 V |
| Material | Plastic |
| Description | Wet/Dry HEPA Vacuum w/ Automatic Filter Cleaning |
| Package Quantity | 1 |
| Manufacturers Part Number | 107412178 |
| Decibels | 69 |
| Brand | Nilfisk |