Nilfisk GD10 Backpack HEPA Vacuum, 2-3/5 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Nilfisk GD10 Back Vacuum was designed with comfort and ease of use in mind. Ideal for use in smaller areas where space is limited such as theaters, vehicles, boats, stairways and more. For its small size, the vacuum is incredibly powerful and equipped with a variety of features for fast, effective cleaning in a multitude of industries. 2-3/5 gallon tank capacity; 1-4/5 gallon dust bag capacity. Includes 50' power cord. Operates at 120V, 1300 watts, 9.5 amps, with 99" water lift and 144 cfm airflow. Dimensions: 9-2/5"W x 23"H.
Includes: Combination floor nozzle, dust brush, crevice cone and telescopic wand.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
Includes: Combination floor nozzle, dust brush, crevice cone and telescopic wand.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
PRICE
$1,675.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-2/5 in |
| Height | 23 in |
| Weight | 10.8 lbs |
| Water Lift | 99 in |
| Cord Length | 50' |
Product Details
| Type | HEPA Back Vacuum |
| CFM | 144 CFM |
| Motor Amps | 9-1/2 A |
| Filter Type | HEPA |
| Style | GD10 |
| Capacity | 2-3/5 gal |
| Wattage | 1300 W |
| Voltage | 120 V |
| Manufacturers Part Number | 906 0709 010 |
| Decibels | 62 dB |
| Brand | Nilfisk |