Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2217397

Global Industrial™ Economy File Storage Boxes w/ Lid, 24"L x 15"W x 10"H, Kraft - Pkg Qty 12

Product Description
Auto-lock bottom file storage boxes are used to keep documents clean and organized.

Features:
  • 24"L x 15"W x 10"H Economy File Storage Boxes
  • Removable lid keeps files clean yet accessible
  • Removable lid for quick and easy access
  • Economical 2 piece kraft storage boxes
  • Holds legal size files
  • Pre-printed write on panel for content identification
  • Ships and stores flat with lids in cases of 12
  • The dimensions provided are the inside dimensions of the product


PRICE
$1,631.40  Sold in packages of 12 / $135.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
1631.40
Buy 3 pkgs - 4 pkgs
1559.40Save $72.00 (4%)
Buy 5+ pkgs
1511.40Save $120.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width15 in
Height10 in
Inside Length24 in
Inside Width15 in
Inside Height10 in
Stacked Weight Capacity450 lbs
File Size FormatLegal

Product Details

Assembly RequiredYes
ColorKraft
StrengthBasic
RecyclableYes
StyleLift-Off
MaterialCorrugate
DescriptionCorrugated Box with Lid
Package Quantity12
Manufacturers Part NumberB2217397
BrandGlobal Industrial