Stanley Bostitch® Auto180 Xtreme Duty Automatic Stapler, 180 Sheet Capacity, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Flat Clinch Stapler staples 2 to 180 sheets with the same staple. Automatically trims staple to correct size for custom fit. Stapler measures the paper stack and cuts the staple for a perfect clinch no matter how many sheets. Anti-Jam magazine prevents frustrating jams. Push-button, front-loading stapler includes paper depth gauge, soft-touch handle for comfort and locking paper stop. Uses Bostitch heavy-duty staple SB38HD1M (Model # B844221).
PRICE
$165.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 3-3/4 in |
| Height | 9-1/8 in |
Product Details
| Type | Heavy Duty Stapler |
| Color | Gray |
| Material | Plastic/Metal |
| Type of Staple Used | SB38HD Xtreme Duty Staples |
| Package Quantity | 1 |
| Description | Auto180 Xtreme Duty Automatic Stapler |
| Manufacturers Part Number | BOSB380HDBLK |
| Sheet Capacity | 180 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | Lifetime Limited |