Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224700

MPN #: 2319-0130

Thermo Scientific Nalgene™ Autoclavable Polypropylene Carboy with Spigot, 50 Liter, Case of 1

Product Description
Store and dispense solutions and media using Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys, featuring a spigot boss molded into the carboy for convenience and strength. These carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile water. Includes Polypropylene screw cap.

Features:
  • Molded in graduations in 1 gal. and 5L increments for ease in dispensing
  • Integral shoulder handles make lifting comfortable
  • Ideal for storing and dispensing solutions and media and can be autoclaved before refilling to eliminate bacterial growth
  • Molded in spigot boss provides strength and leak resistance
  • Autoclavable/Graduated/Leak proof

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$549.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height26-11/16 in
Diameter379 mm

Product Details

TypeCarboys
ColorNatural
Closure83B
Cap MaterialPP
Capacity50
IncludesScrew Cap, Integral Shoulder Handle
Closure TypeScrew Closure
MaterialPolypropylene
DescriptionAutoclavable Carboy with Spigot
Package Quantity1
Manufacturers Part Number2319-0130
Cap Color FamilyWhite
BrandNalgene