BFT Automated Retractable Security Bollard, 8-5/8" Dia., Green
Write a Review
|
Questions & Answers (0)
Product Description
Electromechanical retractable bollard with automatic operation, painted finish in RAL7015. Electromechanical bollard with foundation box, with shaft height 700 mm and diameter 219 mm. Impact resistance 10500 J. Painted stainless steel version, RAL 7015.
PRICE
$4,669.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 27-1/2 in |
| Diameter | 8-5/8 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | White Reflective |
| Color | Green |
| Hardware Included | Yes |
| Includes | 33' of Wire, Foundation Box |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | R950009 00003 |
| Compatible Surface | Below Ground |
| Shape | Round |
| Brand | BFT |
Warranty
| Warranty | 2 yr |