Labelmate USA Automatic Label Unwinder for Rolls Up To 8-1/2" Width & 12" Dia., 110-12V
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Label unwinder With Tension sensor arm and constant adjustable torque, for 3" diameter cores, up to 8-1/2" wide material, and up to 12" outer diameter roll.
These Powered Label unwinders contain built in sensor arm technology and will stop and start as your printer stops and starts thereby eliminating the strain on your printer. With various core sizes and label widths to choose from the UCAT-3 is the perfect Powered Label unwinder for the job. With an unmatched 5-year parts and labor limited warranty, all Labelmate USA unwinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
These Powered Label unwinders contain built in sensor arm technology and will stop and start as your printer stops and starts thereby eliminating the strain on your printer. With various core sizes and label widths to choose from the UCAT-3 is the perfect Powered Label unwinder for the job. With an unmatched 5-year parts and labor limited warranty, all Labelmate USA unwinders are designed for worry-free 24/7 operation. It usually ships within 3-5 days.
PRICE
$1,225.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Depth | 11 in |
| Weight | 22 lbs |
| Roll Core | 3 in |
| Max Material Width | 8-1/2 in |
| Min Material Width | 1/2 in |
| Feed Rate | 244 in |
| Roll Diameter | 12 in |
Product Details
| Type | Unwinder |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Automatic |
| Voltage | 110 - 12 V |
| Material | Aluminum, Plastic, Steel |
| Description | Heavy Duty Label Unwinder With Tension Sensor Arm & Constant Adjustable Torque |
| Manufacturers Part Number | UCAT-3-CHUCK-220 |
| Core Holders | Yes |
| Brand | Labelmate USA |
Warranty
| Warranty | 5 yr |