Features:
- Media width up to 7" (178mm)
- Container diameters from 0.3" - 12" (7.5mm - 305mm)
- Maximum label length 37" (940mm)
- Maximum supply roll diameter 12" (305mm)
Weights & Dimensions
| Length | 12 in |
| Width | 24 in |
| Height | 13-1/2 in |
| Weight | 26 lbs |
| Roll Core | Greater than 1" in |
| Max Material Width | 7 in |
| Min Material Width | 1/2 in |
| Roll Diameter | 12 in |
| Max Material Length | 37 in |
| Min Bottle Diameter | 5/16 in |
| Min Material Length | -- in |
| Max Bottle Diameter | 12 in |
Product Details
| Assembly Required | Yes |
| Material | Steel, Aluminum |
| Labels per Bottle | 1 |
| Manufacturers Part Number | BOTTLEMATE-712M |
| Label Type | Opaque & Transparent |
| Brand | Labelmate USA |
| Type | Label Applicator |
| Color | Black |
| Roll Capacity | 1 |
| Feed Type | Manual |
| Description | Manual Label Applicator |
| Package Quantity | 1 |
Warranty
| Warranty | 3 yr |