Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB1856986

MPN #: RRC-330-A

Labelmate USA Automatic Opaque Label Counter w/ Adj Core-Holder, up to 6"W Labels & 13"Dia. Roll

Product Description
The reel-to-reel counter is made for opaque gapped labels, , 3" diameter unwind cores and 1" - 4" diameter rewind cores, up to 6" wide material, and up to 13" outer diameter roll. The reel-to-reel table top off-line label counter is a quick and easy way to count the number of labels on a roll. This reel-to-reel counter allows you to reverse the direction of the labels on a roll or take a large roll of labels and make several small rolls out of it. The counter modules have a 6 digit LED read-out for easy reading and allowing you to count up, count down or stop at a preset count.

With an unmatched 3-year parts and labor limited warranty, all Labelmate USA counters are designed for worry-free 24/7 operation. It usually ships within 3-5 days.

PRICE
$2,899.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width13 in
Depth12-1/2 in
Weight25 lbs
Roll Core3 Unwind, 1 - 4 Rewind in
Max Material Width6 in
Min Material Width1/2 in
Feed Rate114 in
Roll Diameter13 in

Product Details

TypeLabel Counter
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage24 V
MaterialAluminum, Plastic, Steel
DescriptionReel-To-Reel Tabletop Off-Line Counter with Bi-Directional Rewind
Manufacturers Part NumberRRC-330-A
Core HoldersYes
Label TypeOpaque
BrandLabelmate USA

Warranty

Warranty3 yr