Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Labelmate USA

Model # :WBB1856995

MPN #: LD-100-RS

Labelmate USA Automatic Label Dispenser for Up To 4-1/2" Width Labels, 11"L x 8-1/2"W x 14"D, Black

Product Description
This 4.5" wide reflective sensor label dispenser features peel and present operation that enables easy removal of labels. It dispenses only opaque labels. You can adjust the length of the label that is dispensed as well as the speed in which it is dispensed. The Labelmate USA label dispenser is a quick and easy way to dispense individual labels. The present design peels the label from the backing material, which means the material passes through the dispenser and is presented at the front of the unit where it waits to be picked up by the operator. With several models to choose, this label dispenser could handle virtually any job you may have for them. The Labelmate USA dispenser is easy to set up and virtually silent in operation. It usually ships within 3-5 days.

With an unmatched 3-year parts and labor limited warranty, all Labelmate USA dispensers are designed for worry-free 24/7 operation.

PRICE
$679.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width8-1/2 in
Depth14 in
Weight10 lbs
Roll CoreGreater than 1-1/2" in
Max Material Width4-1/2 in
Min Material Width1/2 in
Feed Rate12 in
Roll Diameter8-1/2 in
Min Material Length1/2 in
Max Material Length-- in

Product Details

TypeLabel Dispenser
ColorBlack
Roll Capacity1
Feed TypeAutomatic
Voltage110 - 12 V
MaterialAluminum, Plastic, Steel
DescriptionAutomatic Label Dispenser
Manufacturers Part NumberLD-100-RS
Core HoldersNo
Label TypeOpaque
BrandLabelmate USA

Warranty

Warranty3 yr