Formax® High-Speed Automatic Envelope Sealer, 18000 Envelopes/Hour
Write a Review
|
Questions & Answers (0)
Product Description
Seal envelopes effortlessly with the Formax® FD 430 Envelope Sealer, designed to streamline your mailing process in a single pass. With an adjustable speed control, this high-performance machine seals up to 18,000 envelopes per hour, handling envelopes up to 9-3/4" wide and 16 mm thick with precision. Its adjustable envelope separator ensures smooth, jam-free feeding, while the precision moistening roller delivers a secure seal every time. The flap closing bar allows for standard or nested envelope stacking, maximizing efficiency. Built with heavy-duty metal construction and featuring a spacious outfeed tray, the FD 430 is engineered for durability and high-volume operations. Say goodbye to tedious hand-sealing – let the Formax FD 430 take care of your mail in seconds!
PRICE
$9,839.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 15 in |
| Height | 15 in |
| Weight | 55 lbs |
| Paper Size | Up to 9-3/4 x 15 |
Product Details
| Type | Envelope Sealer |
| Color | Gray |
| Voltage | 110 V |
| Material | Metal |
| Description | Envelope Sealer |
| Manufacturers Part Number | FD430 |
| Sheet Capacity | 4.5" Stack Height |
| Brand | Formax |
| Speed | 18000 ft/min |
Warranty
| Warranty | 90 |
Compliance & Certifications
| Certifications | CE Approved |