Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB2240105

MPN #: FD 262

Formax® Single Head Mailpiece Tabber

Product Description
The Formax® FD 262 Single-Head Tabber makes quick work of applying tabs to folded mailpieces, and is designed to meet all USPS requirements for mailing and automation discounts. Using "crash tab" technology, the open edge of a mailpiece contacts an adhesive tab and travels through a set of rollers where the tab is tightly folded and sealed, creating a mail-ready piece. The FD 262 tabs up to 12,000 pieces per hour (8 1/2" tri-folds), and handles media up to 17" wide, up to 5/32" thick. Its advanced design includes an integrated bottom feeder allowing for continuous operation, and a built-in waste take-up spool to reduce down time. The user-friendly controls include a 5-digit resettable LCD counter and a tab sensitivity control to adjust for tab stock density.

Various tab stocks can be used, including translucent, paper, and clear in sizes up to 1-1/2" in diameter. To meet USPS requirements, the mailpiece can be fed through in different directions, to apply tabs in various locations. The optional FD 282-30 3-foot Drop-Stacking Conveyor offers adjustable speed from 0 - 124 fpm, and stacks tabbed pieces in a neat, sequential order for easy removal. With ever-changing postal regulations, having the dependable, efficient FD 262 Tabbing System can make your mailings compliant with very little effort.

Features:

  • Up to 12,000 pieces/hr
  • Feeder holds up to 200 tri-folds
  • Uses a variety of tab stocks
  • Integrated bottom feed
  • 5-digit LCD counter
  • Tab density adjustment


PRICE
$10,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth15-1/2 in
Height22 in

Product Details

TypeMailpiece Tabber
MaterialMetal
Package Quantity1
DescriptionSingle Head Tabber
ColorWhite
Manufacturers Part NumberFD 262
Sheet Capacity200 Sheets
BrandFormax

Warranty

Warranty90 days