The clearly marked fold plates, simple ergonomic controls and drop-in feed system provide easy set-up and operation, right out of the box. A processing speed of up to 38 forms per minute and the added capability of processing 14" forms enable operators to complete daily processing jobs with ease.
Built in the USA with proven Formax® technology, the FD 1202 is an economical solution with the quality and reliability you have come to expect from Formax®.
Features:
- Drop-In Feed System: A drop-in top feed system produces dependable feeding of forms with no paper fanning required
- Compact Desktop Design: The user-friendly design provides easy installation and operation
- Fold Types: Folds Z, C, Uneven Z, Uneven C, Half and custom folds
- Catch Tray: Provides neat, sequential stacking of processed forms
- Pre-Marked Popular Folds: Makes changing fold type or form size quick and easy
Options:
- Locking Cabinet: Fully enclosed for storage
- 402 Series Jogger: Reduces static electricity from forms and aligns them for proper feeding