Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mityvac

Model # :WBB3214976

MPN #: MV7840

Mityvac® Pressure Bleed Kit For Bleeding Hydraulic Brake & Clutches

Product Description
Mityvac® is a brand of automotive diagnostic and service repair tools since 1971. Beginning with the design and patent of a single hand-held vacuum pump intended for medical applications, it's uses broadened to include automotive diagnostics and service as well as industrial and consumer applications. Mityvac offers the products and systems you need for any clutch and brake bleeding applications, air induction cleaning, compression testing, cooling system pressure testing, evacuation, flushing, filling, hydraulic power steering system service, transmission fluid service and gasoline fuel system pressure and flow testing equipment.

Features:
  • Pushes new fluid down through the master cylinder to flush air and old fluid out through the bleed screws
  • Redundant pressure control systems safely maintain peak output pressure below 30 psi (2 bar)
  • Isolated flow control and pressure/vacuum switch valves provide simple functionality control
  • The ON/OFF and flow control valve are conveniently located near fluid output


PRICE
$525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMV7840
Package Quantity1
DescriptionPressure Bleed Kit
BrandMityvac