Features:
- This 2/3 jaw puller has a 13 ton capacity
- Maximum reach: 15-1/4"; Maximum spread: 17"
- Screw size: 13/16" - 16 x 12"
- Jaw thickness: 9/16"; Jaw width: 1"
- Long jaw
Weights & Dimensions
| Spread | 17 in |
Product Details
| Type | Adjustable Jaw and Puller |
| Capacity | 13 |
| Number of Jaws | 3 |
| Package Quantity | 1 |
| Description | Puller 2/3 Jaw Adjustable |
| Manufacturers Part Number | 1042 |
| Brand | OTC |