Features:
- This puller has a 2/3 jaw and a 2 ton capacity
- Features reversible jaws
- Maximum Reach: 3-1/4"; Maximum Spread: 4-3/4"
- Screw size: 3/8"-24 x 4-7/8"
- Jaw thickness: upper - 3/16", lower 1/8"; jaw width: upper 1/4", lower 1/2"
Weights & Dimensions
| Spread | 4-3/4 in |
Product Details
| Type | Reversible Jaw Grip-O-Matic Puller |
| Capacity | 2 |
| Number of Jaws | 3 |
| Package Quantity | 1 |
| Description | Puller 2/3 Jaw Reversible |
| Manufacturers Part Number | 1023 |
| Brand | OTC |